VERISHIELD™ 100 SERIES PASSIVE EARMUFFS:
Superior hearing protection in a lightweight design. Optimal comfort, even during prolonged use, makes them solutions that users will love to wear.
Large size range: Fits comfortably on a wide range of head sizes. 17% more adjustable than previous versions.
Wide cup opening: Ideal for workers with larger ears: or who wear hearing aids. The cup opening area has been increased by 16% compared to previous versions.
Lightweight padded headband: Steel-wire construction with padded headband and precision micro-adjustments for just the right fit around the ear.
Memory foam ear pads: New unique memory foam that combines denser and softer foam than previous models: for greater comfort and cushioning. Reduces pressure on the head and increases comfort.
Signal to Noise Ratio (SNR) : 32 dB
Material : ABS, Polyurethane, Stainless Steel
Weight : 303 g