HONEYWELL

Earmuff HiVis VS120FHV foldable

Large dimension range: Comfortably fits a wide range of head sizes. 17% more adjustable than earlier versions
Lightweight cushioned headband: Steel-wire construction with padded headband and precision micro adjustments designed for just the right fit around the ear
Memory foam ear cushions: New unique memory foam that combines denser and softer foam than previous models, for greater comfort and attenuation. Reduces squeezing pressure on the head and enhances comfort
Robust construction: An oil-resistant cup surface to withstand oily, heavy-work environments and frequent cleaning. ABS molded with internal baffle design for lighter weight, patent pending
Wide cup opening: Ideal for workers with larger ears, or who wear hearing aids. Opening area of the cup increased by 16% over earlier versions
Class: 5
Attenuation: 31dB
Headband Style: Over-Head
Hi-Visibility: Yes
Earmuff Construction: Plastic
Other Material: Steel, PU Foam & PU Leather
Image 1
1 of Earmuff HiVis VS120FHV foldable
ProductAvailablePriceexcl. VAT