Products
Brands
About Eriks
Customer service
BE - English
Home
Work shears for aramid fibers ...
Work shears for aramid fibers type 7092
Design: Robust design with hardened, fine-ground cutting edges (62 HRC) and screwed joint. Handles with one long and one round handle eye, as well as shockproof plastic sleeves.
Application: Especially for cutting aramid fibres such as KEVLAR®.
Log in to see your specific pricing.
Log in
Show in stock only
Type
Special shears and scissors
1
Length [mm]
240
1
Log in to see your specific pricing.
Log in
3
of
Work shears for aramid fibers type 7092
Product
Type
Length [mm]
Available
Price
excl. VAT
Product
Type
Length [mm]
Available
Price
excl. VAT
Work shears for Kevlar 240mm
Special shears and scissors
240
€52.47
/
piece
Work shears for Kevlar 160mm
€39.00
/
piece
Work shears 265mm for Kevlar
€68.86
/
piece
Log in