HAZET

Torque wrench SYSTEM 6000 CT extra long 2 pieces type 6267

Design: Robust and resistant, hard chrome plated tubular steel construction, ergonomic handle with collar, which reduces slipping-off and injury. Setting the desired torque value quickly and safely by turning the handle. Due to the integrated reversible ratchet function the controlled clockwise tightening is guaranteed. Tactile and acoustic trigger signals. High accuracy due to fine scale division.
Delivery includes test certificate DIN EN ISO 6789.

Application: For controlled screw tightening in the corresponding torque range for all industrial manufacturing areas.

Design:Robust and resistant, hard chrome plated tubular steel construction, ergonomic handle with collar, which reduces slipping-off and injury. Setting the desired torque value quickly and safely by turning the handle. Due to the integrated reversible ratchet functionthe controlled clockwise tightening is guaranteed.Tactile and acoustic trigger signals.High accuracy due to fine scale division
Delivery includes test certificate DIN EN ISO 6789.

Application:For controlled screw tightening in the corresponding torque range for all industrial manufacturing areas.
* 3-piece, detachable.
* With 2 component handle
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
  • 2
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
3 of Torque wrench SYSTEM 6000 CT extra long 2 pieces type 6267
ProductConnection size [in]Tightening moment [Nm]Total length [mm]AvailablePriceexcl. VAT