Products
Brands
About Eriks
Customer service
BE - English
Home
Extension 3/4" type 6994
Extension 3/4" type 6994
Design: DIN 3123 B 20 ? ISO 3316, with security pin.
Made of vanadium-chrome steel, polished and chrome plated.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Connection size
3/4
2
Length [mm]
200
1
400
1
Log in to see your specific pricing.
Log in
2
of
Extension 3/4" type 6994
Product
Connection size
Length [mm]
Available
Price
excl. VAT
Product
Connection size
Length [mm]
Available
Price
excl. VAT
Extension 3/4" 400mm
3/4
400
€84.12
/
piece
Extension 3/4" 200mm
3/4
200
€60.95
/
piece
Log in