HAZET

Combined hex wrench/socket spanner set 1/4" and 1/2" 47 pieces type 6953

Design: Tools made ??of chrome-vanadium steel, polished and chrome plated. Supplied in plastic box with carrying handle, with flexible foam insert.
Contents 1/4" :
1 reversible ratchet
9 hexagon socket wrench inserts (Order No. 6837) 5; 6; 7; 8; 9; 10; 11; 12; 13 mm
5 hexagon bits 1/4" 2; 3; 4; 5; 6
3 slot bits 1/4" 4; 6; 8
2 Phillips bits 1/4" PH 1; 2
2 Phillips bits 1/4" PZ 1; 2
5 recessed TORX® bits 1/4" T 10; 15; 20; 25; 30
1 drive handle (Order No. 6835) 134 mm
1 extension 101.5 m
1 bit adapter for 1/4" bits

Contents 1/2" :
1 reversible ratchet
14 hexagon socket wrench inserts (Order No. 6957) 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22; 24; 27 mm
2 extensions (Order No. 6955) 123, 248 mm
Image 1
  • 1
  • 1
1 of Combined hex wrench/socket spanner set 1/4" and 1/2" 47 pieces type 6953
ProductDrive sizeTotal number of tools [pce]AvailablePriceexcl. VAT