| Comb. spanner similar DIN3113A ex-lg. 13mm | | | | This product is no longer offered |
| Comb. spanner similar DIN3113A ex-lg. 19mm | | | | This product is no longer offered |
| Comb. spanner similar DIN3113A ex-lg. 17mm | | | | This product is no longer offered |
| Comb. spanner similar DIN3113A ex-lg. 24mm | | | | This product is no longer offered |
| Combination wrench, 600LG Series, Chrome-vanadium steel, 220 mm LG, 11 mm WD | Metric | 11 | | €23.98/piece |
| Combination wrench, 600LG Series, Chrome-vanadium steel, 510 mm LG, 30 mm WD | Metric | 30 | | €85.79/piece |
| Combination wrench, 600LG Series, Chrome-vanadium steel, 530 mm LG, 32 mm WD | Metric | 32 | | €96.88/piece |
| Combination wrench, 600LG Series, Chrome-vanadium steel, 600 mm LG, 41 mm WD | Metric | 41 | | €128.83/piece |
| Comb. spanner similar DIN3113A ex-lg. 10mm | | | | This product is no longer offered |