Products
Brands
About Eriks
Customer service
BE - English
Home
Cardan extencion 1/2" type 695...
Cardan extencion 1/2" type 6956
Design:DIN 3123 D 12.5 ? ISO 3316, with ball locking device.
Made of vanadium-chrome steel, polished and chrome plated. The extension allows a swivel angle up to 12.5°.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Connection size
1/2
3
Length [mm]
46
1
123
1
248
1
Log in to see your specific pricing.
Log in
3
of
Cardan extencion 1/2" type 6956
Product
Connection size
Length [mm]
Available
Price
excl. VAT
Product
Connection size
Length [mm]
Available
Price
excl. VAT
Universal extension 1/2" 46mm
1/2
46
€26.85
/
piece
Universal extension 1/2" 123mm
1/2
123
€28.83
/
piece
Universal extension 1/2" 248mm
1/2
248
€38.18
/
piece
Log in