Products
Brands
About Eriks
Customer service
BE - English
Home
Filler knife, stainless steel ...
Filler knife, stainless steel with 2K handle
Log in to see your specific pricing.
Log in
Show in stock only
Log in to see your specific pricing.
Log in
2
of
Filler knife, stainless steel with 2K handle
Product
Available
Price
excl. VAT
Product
Available
Price
excl. VAT
Painter trowel VA with 2-component handle polytetrafluorethylene 100mm
€14.14
/
piece
Painter trowel VA with 2-component handle polytetrafluorethylene 25mm
€9.71
/
piece
Log in