
| Product | Compatible with DN | High-pressure version | Material liner | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Liner Series: 4328 EPDM Suitable for type/series: 43, 44 and 45 DN32 | DN32 | No | EPDM | €12.58/piece | |
| Liner Series: 4328 EPDM Suitable for type/series: 43, 44 and 45 1" | 1" | No | EPDM | €17.09/piece | |
| Liner Series: 4328 EPDM Suitable for type/series: 43, 44 and 45 2" | 2" | No | EPDM | €19.38/piece | |
| Liner Series: 4328 EPDM Suitable for type/series: 43, 44 and 45 DN125 | DN125 | No | EPDM | €50.15/piece | |
| Liner Series: 4328 EPDM High-pressure version Suitable for type/series: 43, 44 and 45 DN65 | DN65 | Yes | EPDM | €41.91/piece | |
| Liner Series: 4328 EPDM High-pressure version Suitable for type/series: 43, 44 and 45 DN40 | DN40 | Yes | EPDM | €39.61/piece | |
| Liner Series: 4328 EPDM Suitable for type/series: 43, 44 and 45 DN25 | DN25 | No | EPDM | €14.79/piece | |
| Liner Series: 4328 EPDM Suitable for type/series: 43, 44 and 45 2.1/2" | 2.1/2" | No | EPDM | €20.57/piece | |
| Liner Series: 4328 EPDM High-pressure version Suitable for type/series: 43, 44 and 45 DN50 | DN50 | Yes | EPDM | €62.73/piece | |
| Liner Series: 4328 EPDM High-pressure version Suitable for type/series: 43, 44 and 45 DN100 | DN100 | Yes | EPDM | €53.98/piece | |
| Liner Series: 4328 EPDM High-pressure version Suitable for type/series: 43, 44 and 45 DN25 - DN32 | DN25 - DN32 | Yes | EPDM | €36.21/piece | |
| Liner Series: 4328 EPDM High-pressure version Suitable for type/series: 43, 44 and 45 DN80 | DN80 | Yes | EPDM | €43.69/piece | |
| Liner Series: 4328 EPDM Suitable for type/series: 43, 44 and 45 1.1/2" | 1.1/2" | No | EPDM | €17.17/piece | |
| Liner Series: 4328 EPDM Suitable for type/series: 43, 44 and 45 3" | 3" | No | EPDM | €26.27/piece | |
| Liner Series: 4328 EPDM Suitable for type/series: 43, 44 and 45 DN100 - 4" | DN100 - 4" | No | EPDM | €38.17/piece |