
| Product | Diameter [mm] | Cutting length [mm] | Total length [mm] | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Twist drill cylindrical HSS-co diameter 4 mm length 55 mm cutting direction right point angle 130° coating- TiN without cooling channel , DIN 1897 | 4 | 22 | 55 | €20.55/piece | |
| Twist drill cylindrical HSS-co diameter 5 mm length 62 mm cutting direction right point angle 130° coating- TiN without cooling channel , DIN 1897 | 5 | 26 | 62 | €21.90/piece | |
| Twist drill cylindrical HSS-co diameter 4.25 mm length 55 mm cutting direction right point angle 130° coating- TiN without cooling channel , DIN 1897 | 4.25 | 22 | 55 | €30.97/piece | |
| Twist drill cylindrical HSS-co diameter 3.25 mm length 49 mm cutting direction right point angle 130° coating- TiN without cooling channel , DIN 1897 | 3.25 | 18 | 49 | €20.97/piece | |
| Twist drill cylindrical HSS-co diameter 0.95 mm length 25 mm cutting direction right point angle 130° coating- TiN without cooling channel , DIN 1897 | 0.95 | 5.5 | 25 | €31.67/piece |