Products
Brands
About Eriks
Customer service
BE - English
Home
Slot drills (3-fluted) type 37...
Slot drills (3-fluted) type 3711
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Diameter [mm]
10
1
12
1
Shaft Diameter [mm]
10
1
12
1
Material
Solid carbide
2
Log in to see your specific pricing.
Log in
2
of
Slot drills (3-fluted) type 3711
Product
Type
Diameter [mm]
Maximum working length [mm]
Available
Price
excl. VAT
Product
Type
Diameter [mm]
Maximum working length [mm]
Available
Price
excl. VAT
Slot mill 3-fluted FIRE 03711 N hard metal mb M10
Keyway cutter
10
22
€84.66
/
piece
Slot mill 3-fluted FIRE 03711 N hard metal mb M12
Keyway cutter
12
22
€120.37
/
piece
Log in