
| Product | Diameter [mm] | Cutting length [mm] | Total length [mm] | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Twist drill cylindrical Solid carbide diameter 1 mm length 34 mm cutting direction right point angle 118° coating- no without cooling channel | 1 | 12 | 34 | €13.91/piece | |
| Twist drill cylindrical Solid carbide diameter 2.5 mm length 57 mm cutting direction right point angle 118° coating- no without cooling channel | 2.5 | 30 | 57 | €24.99/piece | |
| Twist drill cylindrical Solid carbide diameter 1.3 mm length 38 mm cutting direction right point angle 118° coating- no without cooling channel | 1.3 | 16 | 38 | €16.55/piece | |
| Twist drill cylindrical Solid carbide diameter 10 mm length 133 mm cutting direction right point angle 118° coating- no without cooling channel | 10 | 87 | 133 | €231.76/piece | |
| Twist drill cylindrical Solid carbide diameter 11 mm length 142 mm cutting direction right point angle 118° coating- no without cooling channel | 11 | 94 | 142 | €318.66/piece | |
| Twist drill cylindrical Solid carbide diameter 7 mm length 109 mm cutting direction right point angle 118° coating- no without cooling channel | 7 | 69 | 109 | €117.15/piece |