| Twist drill cylindrical HSS diameter 15 mm length 169 mm cutting direction right point angle 118° coating- TiN without cooling channel , DIN 338 | 15 | 114 | 169 | | €108.54/piece |
| Twist drill cylindrical HSS diameter 8.75 mm length 125 mm cutting direction right point angle 118° coating- TiN without cooling channel , DIN 338 | 8.75 | 81 | 125 | | €56.91/piece |
| Twist drill cylindrical HSS diameter 16 mm length 178 mm cutting direction right point angle 118° coating- TiN without cooling channel , DIN 338 | 16 | 120 | 178 | | €129.29/piece |
| Twist drill cylindrical HSS diameter 13.5 mm length 160 mm cutting direction right point angle 118° coating- TiN without cooling channel , DIN 338 | 13.5 | 108 | 160 | | €85.82/piece |
| Twist drill cylindrical HSS diameter 14.5 mm length 169 mm cutting direction right point angle 118° coating- TiN without cooling channel , DIN 338 | 14.5 | 114 | 169 | | €104.51/piece |
| Twist drill cylindrical HSS diameter 14 mm length 160 mm cutting direction right point angle 118° coating- TiN without cooling channel , DIN 338 | 14 | 108 | 160 | | €93.10/piece |
| Twist drill cylindrical HSS diameter 15.5 mm length 178 mm cutting direction right point angle 118° coating- TiN without cooling channel , DIN 338 | 15.5 | 120 | 178 | | €132.37/piece |
| Twist drill cylindrical HSS diameter 3 mm length 61 mm cutting direction right point angle 118° coating- TiN without cooling channel , DIN 338 | 3 | 33 | 61 | | €5.74/piece |
| Twist drill cylindrical HSS diameter 11.8 mm length 142 mm cutting direction right point angle 118° coating- TiN without cooling channel , DIN 338 | 11.8 | 94 | 142 | | €72.31/piece |
| Drill 651 DIN338 HSS TiN 4.5 h8 | | | | | €11.55/piece |
| Drill 651 DIN338 HSS TiN 5.5 h8 | | | | | €15.90/piece |
| Twist dr. 00651 DIN338N HSS 8,5MM | | | | | €34.05/piece |
| Drill D338 HSS 7mm TiN | | | | | Not available in the webshop |
| Boor 00651 DIN338N HSS 7,5MM Spiraalboor kort TiN Guhring | | | | | €26.00/piece |
| Drill 651 DIN338N HSS 14,00mm | | | | | €133.00/piece |
| Drill 651 DIN338N HSS 5,50mm | | | | | €32.45/piece |
| Drill 651 DIN338N HSS 16,00mm | | | | | €184.70/piece |
| Drill 651 DIN338N HSS 11,00mm | | | | | €68.60/piece |
| Drill 651 DIN338N HSS 13,00mm | | | | | €103.30/piece |
| Drill 651 DIN338N HSS 10,00mm | | | | | €46.60/piece |
| Boor 00651 DIN338N HSS 12MM Spiraalboor kort TiN Guhring | | | | | €69.29/piece |