Design: Right cutting, with precise point geometry. Normal angle of rake, core thickness thicker than normal and normal core gradient.
Application: Particularly suitable for alloyed/non-alloyed steels and casting types above 800 N/mm² in strength, hot and cold work steels, roller bearing steels, high-alloy steels, tempered steels and case hardening steels.
Twist drill cylindrical HSS-co diameter 15 mm length 169 mm cutting direction right point angle 118° coating- Steam tempered without cooling channel , DIN 338
15
114
169
âĴ126.68/piece
Spiral drill DIN338 HSSE type N 3.10mm
3.1
36
65
âĴ10.04/piece
Spiral drill DIN338 HSSE type N 1.0mm
1
12
34
âĴ8.54/piece
Spiral drill DIN338 HSSE type N 2.60mm
2.6
30
57
âĴ9.60/piece
Spiral drill DIN338 HSSE type N 13.0mm
13
101
151
âĴ100.20/piece
Spiral drill DIN338 HSSE type N 7.20mm
7.2
69
109
âĴ28.03/piece
Spiral drill DIN338 HSSE type N 11.50mm
11.5
94
142
âĴ68.14/piece
Spiral drill DIN338 HSSE type N 0.80mm
0.8
10
30
âĴ10.04/piece
Twist drill cylindrical HSS-co diameter 19 mm length 198 mm cutting direction right point angle 118° coating- Steam tempered without cooling channel , DIN 338
19
135
198
âĴ249.05/piece
Twist drill cylindrical HSS-co diameter 20 mm length 205 mm cutting direction right point angle 118° coating- Steam tempered without cooling channel , DIN 338
20
140
205
âĴ274.54/piece
Spiral drill DIN338 HSSE type N 1.50mm
1.5
18
40
âĴ7.95/piece
Spiral drill DIN338 HSSE type N 6.50mm
6.5
63
101
âĴ16.54/piece
Spiral drill DIN338 HSSE type N 3.80mm
3.8
43
75
âĴ11.69/piece
Spiral drill DIN338 HSSE type N 3.90mm
3.9
43
75
âĴ12.51/piece
Spiral drill DIN338 HSSE type N 9.30mm
9.3
81
125
âĴ48.79/piece
Twist drill cylindrical HSS-co diameter 5.25 mm length 86 mm cutting direction right point angle 118° coating- Steam tempered without cooling channel , DIN 338
5.25
52
86
âĴ25.56/piece
Twist drill cylindrical HSS-co diameter 6.75 mm length 109 mm cutting direction right point angle 118° coating- Steam tempered without cooling channel , DIN 338
6.75
69
109
âĴ16.24/piece
Twist drill cylindrical HSS-co diameter 13.5 mm length 160 mm cutting direction right point angle 118° coating- Steam tempered without cooling channel , DIN 338
13.5
108
160
âĴ87.23/piece
Spiral drill DIN338 HSSE type N 4.50mm
4.5
47
80
âĴ11.69/piece
Twist drill cylindrical HSS-co diameter 15.5 mm length 178 mm cutting direction right point angle 118° coating- Steam tempered without cooling channel , DIN 338