Twist drill cylindrical HSS diameter 6 mm length 93 mm cutting direction left point angle 118° coating- no without cooling channel , DIN 338
6
57
93
€9.29/piece
Twist drill cylindrical HSS diameter 4 mm length 75 mm cutting direction left point angle 118° coating- no without cooling channel , DIN 338
4
43
75
€5.69/piece
Twist drill cylindrical HSS diameter 8.5 mm length 117 mm cutting direction left point angle 118° coating- Steam tempered without cooling channel , DIN 338
8.5
75
117
€18.04/piece
Twist drill cylindrical HSS diameter 3 mm length 61 mm cutting direction left point angle 118° coating- no without cooling channel , DIN 338
3
33
61
€4.75/piece
Twist drill cylindrical HSS diameter 8 mm length 117 mm cutting direction left point angle 118° coating- Steam tempered without cooling channel , DIN 338
8
75
117
€16.24/piece
Twist drill cylindrical HSS diameter 9 mm length 125 mm cutting direction left point angle 118° coating- Steam tempered without cooling channel , DIN 338
9
81
125
€22.36/piece
Twist drill cylindrical HSS diameter 5 mm length 86 mm cutting direction left point angle 118° coating- no without cooling channel , DIN 338
5
52
86
€6.77/piece
Twist drill cylindrical HSS diameter 7.5 mm length 109 mm cutting direction left point angle 118° coating- Steam tempered without cooling channel , DIN 338
7.5
69
109
€17.03/piece
Twist drill cylindrical HSS diameter 4.5 mm length 80 mm cutting direction left point angle 118° coating- no without cooling channel , DIN 338