Products
Brands
About Eriks
Customer service
BE - English
Home
RF 40 - ratio end mill type 37...
RF 40 - ratio end mill type 3705
Design: Type N, DIN 844-K, 30/32°, with centre cut.
HSS-E PM has outstanding durability (greater edge stability, more wear-resistant) and a longer tool life.
Cutting speed approx. 50% higher than for non-coated tools. Dry machining possible.
Application: Can be used for peripheral and end milling.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Diameter [mm]
10
1
12
1
Shaft Diameter [mm]
10
1
12
1
Material
HSS-E-PM
2
Log in to see your specific pricing.
Log in
2
of
RF 40 - ratio end mill type 3705
Product
Type
Diameter [mm]
Maximum working length [mm]
Available
Price
excl. VAT
Product
Type
Diameter [mm]
Maximum working length [mm]
Available
Price
excl. VAT
Milling cutter lg. DIN844HSSE-PM FIRE type N 10mm
Ratio end mill
10
22
€74.31
/
piece
Milling cutter lg. DIN844HSSE-PM FIRE type N 12mm
Ratio end mill
12
26
€83.84
/
piece
Log in