Products
Brands
About Eriks
Customer service
BE - English
Home
Mini keyway cutters (3-fluted)...
Mini keyway cutters (3-fluted) type 3684
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Diameter [mm]
3
1
Shaft Diameter [mm]
6
1
Material
Solid carbide
1
Log in to see your specific pricing.
Log in
1
of
Mini keyway cutters (3-fluted) type 3684
Product
Type
Diameter [mm]
Maximum working length [mm]
Available
Price
excl. VAT
Product
Type
Diameter [mm]
Maximum working length [mm]
Available
Price
excl. VAT
Mini Slot mill 3-fluted FIRE 03684 N hard metal mb M3
Mini-slot drills
3
5
€32.66
/
piece
Log in