Twist drill cylindrical HSS-E-PM diameter 0.65 mm length 25 mm cutting direction right point angle 118° coating- no without cooling channel , DIN 1899
0.65
4.2
25
€7.70/piece
Twist drill cylindrical HSS-E-PM diameter 1 mm length 25 mm cutting direction right point angle 118° coating- no without cooling channel , DIN 1899
1
6.8
25
€7.06/piece
Twist drill cylindrical HSS-E-PM diameter 0.7 mm length 25 mm cutting direction right point angle 118° coating- no without cooling channel , DIN 1899
0.7
4.8
25
€6.91/piece
Twist drill cylindrical HSS-E-PM diameter 0.5 mm length 25 mm cutting direction right point angle 118° coating- no without cooling channel , DIN 1899
0.5
3.4
25
€7.13/piece
Twist drill cylindrical HSS-E-PM diameter 0.9 mm length 25 mm cutting direction right point angle 118° coating- no without cooling channel , DIN 1899
0.9
6
25
€7.06/piece
Twist drill cylindrical HSS-E-PM diameter 0.25 mm length 25 mm cutting direction right point angle 118° coating- no without cooling channel , DIN 1899
0.25
1.9
25
€10.69/piece
Twist drill cylindrical HSS-E-PM diameter 1.5 mm length 30 mm cutting direction right point angle 118° coating- no without cooling channel , DIN 1899
1.5
9.5
30
€10.69/piece
Twist drill cylindrical HSS-E-PM diameter 0.4 mm length 25 mm cutting direction right point angle 118° coating- no without cooling channel , DIN 1899
0.4
3
25
€7.70/piece
Twist drill cylindrical HSS-E-PM diameter 1.05 mm length 25 mm cutting direction right point angle 118° coating- no without cooling channel , DIN 1899
1.05
6.8
25
€8.28/piece
Twist drill cylindrical HSS-E-PM diameter 0.2 mm length 25 mm cutting direction right point angle 118° coating- no without cooling channel , DIN 1899
0.2
1.5
25
€11.77/piece
Twist drill cylindrical HSS-E-PM diameter 0.6 mm length 25 mm cutting direction right point angle 118° coating- no without cooling channel , DIN 1899
0.6
3.9
25
€7.06/piece
Twist drill cylindrical HSS-E-PM diameter 0.55 mm length 25 mm cutting direction right point angle 118° coating- no without cooling channel , DIN 1899
0.55
3.9
25
€7.92/piece
Twist drill cylindrical HSS-E-PM diameter 0.8 mm length 25 mm cutting direction right point angle 118° coating- no without cooling channel , DIN 1899
0.8
5.3
25
€7.06/piece
Twist drill cylindrical HSS-E-PM diameter 0.85 mm length 25 mm cutting direction right point angle 118° coating- no without cooling channel , DIN 1899
0.85
5.3
25
€7.92/piece
Twist drill cylindrical HSS-E-PM diameter 0.3 mm length 25 mm cutting direction right point angle 118° coating- no without cooling channel , DIN 1899
0.3
1.9
25
€9.90/piece
Twist drill cylindrical HSS-E-PM diameter 0.45 mm length 25 mm cutting direction right point angle 118° coating- no without cooling channel , DIN 1899