
| Product | Diameter [mm] | Cutting length [mm] | Total length [mm] | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Twist drill cylindrical HSS diameter 3 mm length 100 mm cutting direction right point angle 130° coating- TiN without cooling channel , DIN 340 | 3 | 66 | 100 | €26.55/piece | |
| Twist drill cylindrical HSS diameter 5.5 mm length 139 mm cutting direction right point angle 130° coating- TiN without cooling channel , DIN 340 | 5.5 | 91 | 139 | €37.15/piece | |
| Twist drill cylindrical HSS diameter 4.5 mm length 126 mm cutting direction right point angle 130° coating- TiN without cooling channel , DIN 340 | 4.5 | 82 | 126 | €32.36/piece | |
| Twist drill cylindrical HSS diameter 3.5 mm length 112 mm cutting direction right point angle 130° coating- TiN without cooling channel , DIN 340 | 3.5 | 73 | 112 | €28.88/piece | |
| Twist drill cylindrical HSS diameter 2.5 mm length 95 mm cutting direction right point angle 130° coating- TiN without cooling channel , DIN 340 | 2.5 | 62 | 95 | €26.55/piece |