Twist drill cylindrical HSS-co diameter 1.6 mm length 76 mm cutting direction right point angle 118° coating- no without cooling channel , DIN 340
1.6
50
76
€20.56/piece
Twist drill cylindrical HSS-co diameter 6.3 mm length 148 mm cutting direction right point angle 118° coating- Steam tempered without cooling channel , DIN 340
6.3
97
148
€34.60/piece
Twist drill cylindrical HSS-co diameter 3.5 mm length 112 mm cutting direction right point angle 118° coating- Steam tempered without cooling channel , DIN 340
3.5
73
112
€17.21/piece
Twist drill cylindrical HSS-co diameter 7.5 mm length 156 mm cutting direction right point angle 118° coating- Steam tempered without cooling channel , DIN 340
7.5
102
156
€45.22/piece
Twist drill cylindrical HSS-co diameter 2 mm length 85 mm cutting direction right point angle 118° coating- no without cooling channel , DIN 340
2
56
85
€12.28/piece
Twist drill cylindrical HSS-co diameter 5.56 mm length 139 mm cutting direction right point angle 118° coating- Steam tempered without cooling channel , DIN 340
5.56
91
139
€30.28/piece
Twist drill cylindrical HSS-co diameter 0.5 mm length 32 mm cutting direction right point angle 118° coating- no without cooling channel , DIN 340
0.5
12
32
€25.06/piece
Twist drill cylindrical HSS-co diameter 0.7 mm length 42 mm cutting direction right point angle 118° coating- no without cooling channel , DIN 340
0.7
21
42
€26.64/piece
Twist drill cylindrical HSS-co diameter 4 mm length 119 mm cutting direction right point angle 118° coating- Steam tempered without cooling channel , DIN 340
4
78
119
€17.75/piece
Twist drill cylindrical HSS-co diameter 16 mm length 227 mm cutting direction right point angle 118° coating- Steam tempered without cooling channel , DIN 340
16
149
227
€212.83/piece
Twist drill cylindrical HSS-co diameter 10.32 mm length 184 mm cutting direction right point angle 118° coating- Steam tempered without cooling channel , DIN 340
10.32
121
184
€94.72/piece
Twist drill cylindrical HSS-co diameter 0.6 mm length 35 mm cutting direction right point angle 118° coating- no without cooling channel , DIN 340
0.6
15
35
€27.76/piece
Twist drill cylindrical HSS-co diameter 8 mm length 165 mm cutting direction right point angle 118° coating- Steam tempered without cooling channel , DIN 340
8
109
165
€34.02/piece
Twist drill cylindrical HSS-co diameter 0.8 mm length 46 mm cutting direction right point angle 118° coating- no without cooling channel , DIN 340