Products
Brands
About Eriks
Customer service
BE - English
Home
Keyway round-headed mill (2-fl...
Keyway round-headed mill (2-fluted) type 3467
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Diameter [mm]
5
1
Shaft Diameter [mm]
6
1
Material
M42
1
Log in to see your specific pricing.
Log in
1
of
Keyway round-headed mill (2-fluted) type 3467
Product
Type
Diameter [mm]
Maximum working length [mm]
Available
Price
excl. VAT
Product
Type
Diameter [mm]
Maximum working length [mm]
Available
Price
excl. VAT
Ball nose slot mill 2-fluted 03467 N M42 5MM
Ball nose slot drills
5
13
€52.66
/
piece
Log in