Products
Brands
About Eriks
Customer service
BE - English
Home
Keyway mill, (2-fluted) type 3...
Keyway mill, (2-fluted) type 3453
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Diameter [mm]
10
1
Shaft Diameter [mm]
10
1
Material
M42
1
Log in to see your specific pricing.
Log in
1
of
Keyway mill, (2-fluted) type 3453
Product
Type
Diameter [mm]
Maximum working length [mm]
Available
Price
excl. VAT
Product
Type
Diameter [mm]
Maximum working length [mm]
Available
Price
excl. VAT
Slot mill 2-fluted 03453 DIN844LN M42 10MM
Keyway cutter
10
45
€38.90
/
piece
Log in