Products
Brands
About Eriks
Customer service
BE - English
Home
Keyway mill, (2-fluted) type 3...
Keyway mill, (2-fluted) type 3295
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Diameter [mm]
8
1
Shaft Diameter [mm]
8
1
Material
Solid carbide
1
Log in to see your specific pricing.
Log in
1
of
Keyway mill, (2-fluted) type 3295
Product
Type
Diameter [mm]
Maximum working length [mm]
Available
Price
excl. VAT
Product
Type
Diameter [mm]
Maximum working length [mm]
Available
Price
excl. VAT
Slot mill 2-fluted 03295 DIN6527LN hard metal mb 8MM
Keyway cutter
8
16
€42.89
/
piece
Log in