Products
Brands
About Eriks
Customer service
BE - English
Home
GS 40 - roughing end mill with...
GS 40 - roughing end mill with fine teeth type 3660
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Diameter [mm]
30
1
Shaft Diameter [mm]
25
1
Material
HSS-E-PM
1
Log in to see your specific pricing.
Log in
1
of
GS 40 - roughing end mill with fine teeth type 3660
Product
Type
Diameter [mm]
Maximum working length [mm]
Available
Price
excl. VAT
Product
Type
Diameter [mm]
Maximum working length [mm]
Available
Price
excl. VAT
Roughing mill with fine teeth GS 40 FIRE 03660 DIN844KNRf HSS-E-PM M30
Roughing cutter
30
45
€401.95
/
piece
Log in