
| Product | Diameter [mm] | Cutting length [mm] | Total length [mm] | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Twist drill cylindrical HSS diameter 2.35 mm length 135 mm cutting direction right point angle 130° coating- no without cooling channel , DIN 1869 R1 | 2.35 | 90 | 135 | €80.40/piece | |
| Twist drill cylindrical HSS diameter 5 mm length 195 mm cutting direction right point angle 130° coating- no without cooling channel , DIN 1869 R1 | 5 | 135 | 195 | €23.79/piece | |
| Twist drill cylindrical HSS diameter 2.2 mm length 135 mm cutting direction right point angle 130° coating- no without cooling channel , DIN 1869 R1 | 2.2 | 90 | 135 | €46.30/piece | |
| Twist drill cylindrical HSS diameter 6 mm length 205 mm cutting direction right point angle 130° coating- no without cooling channel , DIN 1869 R1 | 6 | 140 | 205 | €27.24/piece | |
| Twist drill cylindrical HSS diameter 4 mm length 175 mm cutting direction right point angle 130° coating- no without cooling channel , DIN 1869 R1 | 4 | 120 | 175 | €20.33/piece | |
| Twist drill cylindrical HSS diameter 3 mm length 150 mm cutting direction right point angle 130° coating- no without cooling channel , DIN 1869 R1 | 3 | 100 | 150 | €22.31/piece | |
| Twist drill cylindrical HSS diameter 4.5 mm length 185 mm cutting direction right point angle 130° coating- no without cooling channel , DIN 1869 R1 | 4.5 | 125 | 185 | €26.30/piece | |
| Twist drill cylindrical HSS diameter 3.5 mm length 165 mm cutting direction right point angle 130° coating- no without cooling channel , DIN 1869 R1 | 3.5 | 115 | 165 | €23.79/piece | |
| Twist drill cylindrical HSS diameter 10 mm length 265 mm cutting direction right point angle 130° coating- no without cooling channel , DIN 1869 R1 | 10 | 185 | 265 | €76.25/piece |