Products
Brands
About Eriks
Customer service
BE - English
Home
End mill (4-fluted) type 3721
End mill (4-fluted) type 3721
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Diameter [mm]
20
1
Shaft Diameter [mm]
20
1
Material
Solid carbide
1
Log in to see your specific pricing.
Log in
1
of
End mill (4-fluted) type 3721
Product
Type
Diameter [mm]
Maximum working length [mm]
Available
Price
excl. VAT
Product
Type
Diameter [mm]
Maximum working length [mm]
Available
Price
excl. VAT
Endmill 4-fluted FIRE 03721 DIN6527KN hard metal mb M20
End mill
20
26
€363.27
/
piece
Log in