Products
Brands
About Eriks
Customer service
BE - English
Home
Drill bit set type 1062
Drill bit set type 1062
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Diameter [mm]
8
1
Cutting length [mm]
37
1
Total length [mm]
79
1
Model
Holding system
Material
Log in to see your specific pricing.
Log in
1
of
Drill bit set type 1062
Product
Diameter [mm]
Cutting length [mm]
Total length [mm]
Available
Price
excl. VAT
Product
Diameter [mm]
Cutting length [mm]
Total length [mm]
Available
Price
excl. VAT
Guhring plaatboor d1897va hsse fire 8,00
8
37
79
€56.42
/
piece
Log in