
| Product | Diameter [mm] | Total length [mm] | Holding system | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Countersinking cutter morse taper HSS diameter 50 mm length 150 mm cutting direction right point angle 90° coating-- no without cooling channel , DIN 335 | 50 | 150 | Morseconus 3 | €173.26/piece | |
| Countersinking cutter morse taper HSS diameter 37 mm length 118 mm cutting direction right point angle 90° coating-- no without cooling channel , DIN 335 | 37 | 118 | Morseconus 2 | €111.18/piece | |
| Countersinking cutter morse taper HSS diameter 63 mm length 180 mm cutting direction right point angle 90° coating-- no without cooling channel , DIN 335 | 63 | 180 | Morseconus 4 | €280.49/piece | |
| Countersinking cutter morse taper HSS diameter 40 mm length 140 mm cutting direction right point angle 90° coating-- no without cooling channel , DIN 335 | 40 | 140 | Morseconus 3 | €138.85/piece |