Countersinking cutter cylindrical HSS diameter 31 mm length 71 mm cutting direction right point angle 90° coating-- TiN without cooling channel , DIN 335
31
71
Cylindrical
€151.26/piece
Countersinking cutter cylindrical HSS diameter 9.4 mm length 50 mm cutting direction right point angle 90° coating-- TiN without cooling channel , DIN 335
9.4
50
Cylindrical
€77.00/piece
Countersinking cutter cylindrical HSS diameter 11.5 mm length 56 mm cutting direction right point angle 90° coating-- TiN without cooling channel , DIN 335
11.5
56
Cylindrical
€54.22/piece
Countersinking cutter cylindrical HSS diameter 10 mm length 50 mm cutting direction right point angle 90° coating-- TiN without cooling channel , DIN 335
10
50
Cylindrical
€43.34/piece
Countersinking cutter cylindrical HSS diameter 16.5 mm length 60 mm cutting direction right point angle 90° coating-- TiN without cooling channel , DIN 335
16.5
60
Cylindrical
€61.19/piece
Countersinking cutter cylindrical HSS diameter 8 mm length 50 mm cutting direction right point angle 90° coating-- TiN without cooling channel , DIN 335
8
50
Cylindrical
€39.11/piece
Countersinking cutter cylindrical HSS diameter 12.4 mm length 56 mm cutting direction right point angle 90° coating-- TiN without cooling channel , DIN 335
12.4
56
Cylindrical
€50.82/piece
Countersinking cutter cylindrical HSS diameter 13.4 mm length 56 mm cutting direction right point angle 90° coating-- TiN without cooling channel , DIN 335
13.4
56
Cylindrical
€61.94/piece
Countersinking cutter cylindrical HSS diameter 25 mm length 67 mm cutting direction right point angle 90° coating-- TiN without cooling channel , DIN 335
25
67
Cylindrical
€116.90/piece
Countersinking cutter cylindrical HSS diameter 10.4 mm length 50 mm cutting direction right point angle 90° coating-- TiN without cooling channel , DIN 335