
| Product | Diameter [mm] | Total length [mm] | Holding system | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Countersinking cutter cylindrical HSS diameter 25 mm length 67 mm cutting direction right point angle 90° coating-- TiAIN without cooling channel , DIN 335 | 25 | 67 | Cylindrical | €127.78/piece | |
| Countersinking cutter cylindrical HSS diameter 19 mm length 63 mm cutting direction right point angle 90° coating-- TiAIN without cooling channel , DIN 335 | 19 | 63 | Cylindrical | €99.05/piece | |
| Countersinking cutter cylindrical HSS diameter 15 mm length 60 mm cutting direction right point angle 90° coating-- TiAIN without cooling channel , DIN 335 | 15 | 60 | Cylindrical | €68.03/piece | |
| Countersinking cutter cylindrical HSS diameter 31 mm length 71 mm cutting direction right point angle 90° coating-- TiAIN without cooling channel , DIN 335 | 31 | 71 | Cylindrical | €207.58/piece | |
| Countersinking cutter cylindrical HSS diameter 23 mm length 67 mm cutting direction right point angle 90° coating-- TiAIN without cooling channel , DIN 335 | 23 | 67 | Cylindrical | €145.68/piece | |
| Countersinking cutter cylindrical HSS diameter 10.4 mm length 50 mm cutting direction right point angle 90° coating-- TiAIN without cooling channel , DIN 335 | 10.4 | 50 | Cylindrical | €55.01/piece |