
| Product | Diameter [mm] | Total length [mm] | Holding system | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Countersinking cutter cylindrical HSS diameter 6.3 mm length 45 mm cutting direction right point angle 60° coating-- no without cooling channel , DIN 334 | 6.3 | 45 | Cylindrical | €20.23/piece | |
| Countersinking cutter cylindrical HSS diameter 8 mm length 50 mm cutting direction right point angle 60° coating-- no without cooling channel , DIN 334 | 8 | 50 | Cylindrical | €18.14/piece | |
| Countersinking cutter cylindrical HSS diameter 20 mm length 67 mm cutting direction right point angle 60° coating-- no without cooling channel , DIN 334 | 20 | 67 | Cylindrical | €37.80/piece | |
| Countersinking cutter cylindrical HSS diameter 12.5 mm length 56 mm cutting direction right point angle 60° coating-- no without cooling channel , DIN 334 | 12.5 | 56 | Cylindrical | €22.79/piece | |
| Countersinking cutter cylindrical HSS diameter 25 mm length 71 mm cutting direction right point angle 60° coating-- no without cooling channel , DIN 334 | 25 | 71 | Cylindrical | €54.22/piece | |
| Countersinking cutter cylindrical HSS diameter 16 mm length 63 mm cutting direction right point angle 60° coating-- no without cooling channel , DIN 334 | 16 | 63 | Cylindrical | €27.53/piece |