Products
Brands
About Eriks
Customer service
BE - English
Home
120° NC centering drill bit ty...
120° NC centering drill bit type 567
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Diameter [mm]
8
1
Cutting length [mm]
21
1
Total length [mm]
79
1
Holding system
Material
Log in to see your specific pricing.
Log in
1
of
120° NC centering drill bit type 567
Product
Diameter [mm]
Cutting length [mm]
Total length [mm]
Available
Price
excl. VAT
Product
Diameter [mm]
Cutting length [mm]
Total length [mm]
Available
Price
excl. VAT
Center drill cylindrical HSS diameter 8 mm length 79 cutting direction right point angle 120 coating-- TiN without cooling channel
8
21
79
€64.22
/
piece
Log in