Discharge hose for foodstuffs such as milk products, animal fats and vegetable oils, fruit juices, etc.
Tube: white NBR rubber
Reinforcement: to 4 woven spiral-plied synthetic fabrics
Cover: blue NBR rubber, smooth with cloth impression
Red marking with text: PREMIUM VITTAFIXX - FOOD 18 BAR D
Working pressure steam at 164 °C: 6 bar
Working pressure water at 95 °C: 18 bar
Temperature range: -20 °C to +95 °C (to 164 °C at low-pressure steam), steam cleaning up to 130 °C max. 30 minutes without pressure
Connections: DIN 11851, DIN 11864, SMS, Tri-clamp, flanges, Eritite, TW, etc.
Assembly: safety clamps or ferrules