Products
Brands
About Eriks
Customer service
BE - English
Home
Elbow 90° in PVC-C Serie: 010 ...
Elbow 90° in PVC-C Serie: 010 PN16
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Shape
Elbow
1
External tube diameter of connection [mm]
225
1
Pressure rating
PN10
1
Log in to see your specific pricing.
Log in
1
of
Elbow 90° in PVC-C Serie: 010 PN16
Product
Shape
External tube diameter of connection [mm]
Pressure rating
Available
Price
excl. VAT
Product
Shape
External tube diameter of connection [mm]
Pressure rating
Available
Price
excl. VAT
Elbow 90° PVC-C 723.010.120 225
Elbow
225
PN10
€960.30
/
piece
Log in