Products
Brands
About Eriks
Customer service
BE - English
Home
Elbow 90° in PE-100 Serie: 101...
Elbow 90° in PE-100 Serie: 101 SDR11 Electro welded sleeve clamp feature
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Shape
Elbow
1
External tube diameter of connection [mm]
50
1
Pressure rating
PN16
1
Log in to see your specific pricing.
Log in
1
of
Elbow 90° in PE-100 Serie: 101 SDR11 Electro welded sleeve clamp feature
Product
Shape
External tube diameter of connection [mm]
Pressure rating
Available
Price
excl. VAT
Product
Shape
External tube diameter of connection [mm]
Pressure rating
Available
Price
excl. VAT
Elbow 90° PE-100 SDR11 753.101.610 50
Elbow
50
PN16
€49.76
/
piece
Log in