Products
Brands
About Eriks
Customer service
BE - English
Home
Elbow 90° in PE- 100 Serie: 10...
Elbow 90° in PE- 100 Serie: 100 SDR17 - mirror weld
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Shape
Elbow
1
External tube diameter of connection [mm]
140
1
Pressure rating
PN10
1
Log in to see your specific pricing.
Log in
1
of
Elbow 90° in PE- 100 Serie: 100 SDR17 - mirror weld
Product
Shape
External tube diameter of connection [mm]
Pressure rating
Available
Price
excl. VAT
Product
Shape
External tube diameter of connection [mm]
Pressure rating
Available
Price
excl. VAT
Elbow 90° PE100 spigot SDR17 753.100.816 140
Elbow
140
PN10
€80.80
/
piece
Log in