Products
Brands
About Eriks
Customer service
BE - English
Home
Diaphragm valve Series: 317 PV...
Diaphragm valve Series: 317 PVDF Flange PN10
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Membrane material
PTFE
1
External tube diameter of connection [mm]
75
1
Nominal inner diameter
DN65
1
Pressure rating
Face to Face length [mm]
Log in to see your specific pricing.
Log in
1
of
Diaphragm valve Series: 317 PVDF Flange PN10
Product
Membrane material
External tube diameter of connection [mm]
Nominal inner diameter
Available
Price
excl. VAT
Product
Membrane material
External tube diameter of connection [mm]
Nominal inner diameter
Available
Price
excl. VAT
Diaphragm valve Series: 317 PVDF PTFE PN10 Flange 75mm DN65
PTFE
75
DN65
€1,606.50
/
piece
Log in