Products
Brands
About Eriks
Customer service
BE - English
Home
Ball valve Series: 546 PP-H Pl...
Ball valve Series: 546 PP-H Plastic welded end PN6/10
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Nominal inner diameter
DN80
1
External tube diameter of connection [mm]
90
1
Pressure rating
PN10
1
Face to Face length [mm]
Manual operation
Secondary spindle seal material
Log in to see your specific pricing.
Log in
1
of
Ball valve Series: 546 PP-H Plastic welded end PN6/10
Product
Nominal inner diameter
External tube diameter of connection [mm]
Pressure rating
Available
Price
excl. VAT
Product
Nominal inner diameter
External tube diameter of connection [mm]
Pressure rating
Available
Price
excl. VAT
Ball valve Series: 4021 56 14WP2 PP-H/PTFE/EPDM Handle PN10 Plastic welded end 90mm DN80
DN80
90
PN10
€699.75
/
piece
Log in