



| Product | Maximum operating pressure [bar] | Hose fitting type | Connection termination size | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Union conical sealing 100 bar type R131U in stainless steel, female thread BSPP x male thread BSPT 1/2" | 100 | Female thread 3pc | 1/2" | €95.55/piece | |
| Union conical sealing 100 bar type R131U in stainless steel, female thread BSPP x male thread BSPT 3/4" | 100 | Female thread 3pc | 3/4" | €119.93/piece | |
| Union conical sealing 100 bar type R131U in stainless steel, female thread BSPP x male thread BSPT 1/4" | 100 | Female thread 3pc | 1/4" | €68.58/piece | |
| Union conical sealing 100 bar type R131U in stainless steel, female thread BSPP x male thread BSPT 1/8" | 100 | Female thread 3pc | 1/8" | €61.69/piece | |
| Union conical sealing 100 bar type R131U in stainless steel, female thread BSPP x male thread BSPT 1" | 100 | Female thread 3pc | 1" | €165.75/piece | |
| Union conical sealing 64 bar type R131U in stainless steel, female thread BSPP x male thread BSPT 2" | 64 | Female thread 3pc | 2" | €419.25/piece | |
| Union conical sealing 40 bar type R131U in stainless steel, female thread BSPP x male thread BSPT 2.1/2" | 40 | Female thread 3pc | 2.1/2" | €713.05/piece | |
| Union conical sealing 40 bar type R131U in stainless steel, female thread BSPP x male thread BSPT 3" | 40 | Female thread 3pc | 3" | €1,012.05/piece | |
| Union conical sealing 100 bar type R131U in stainless steel, female thread BSPP x male thread BSPT 3/8" | 100 | Female thread 3pc | 3/8" | €78.65/piece | |
| Union conical sealing 100 bar type R131U in stainless steel, female thread BSPP x male thread BSPT 1.1/4" | 100 | Female thread 3pc | 1.1/4" | €242.13/piece | |
| Union conical sealing 64 bar type R131U in stainless steel, female thread BSPP x male thread BSPT 1.1/2" | 64 | Female thread 3pc | 1.1/2" | €275.28/piece |