Products
Brands
About Eriks
Customer service
BE - English
Home
Tool holder, 95° PCLNR/L type ...
Tool holder, 95° PCLNR/L type 2969
Design: Clamping holder for inserts 0° negative, toggle lever tension, tool carrier nickel-plated.
Supplied without indexable inserts, without screwdriver.
Application: For straight and face turning.
Log in to see your specific pricing.
Log in
Show in stock only
Log in to see your specific pricing.
Log in
4
of
Tool holder, 95° PCLNR/L type 2969
Product
Available
Price
excl. VAT
Product
Available
Price
excl. VAT
Clamping holder 95deg. PCLNR 2020 K 12
€77.53
/
piece
Clamping holder 95deg. PCLNL 2525 M 12
€92.00
/
piece
Clamping holder 95deg. PCLNL 2020 K 12
€77.53
/
piece
Clamping holder 95deg. PCLNR 2525 M 12
€92.00
/
piece
Log in