Products
Brands
About Eriks
Customer service
BE - English
Home
Tape PVC 120 48 mm x 100 m tra...
Tape PVC 120 48 mm x 100 m transparent 35mic
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Width [mm]
48
1
Length [m]
100
1
Colour
Transparent
1
Log in to see your specific pricing.
Log in
1
of
Tape PVC 120 48 mm x 100 m transparent 35mic
Product
Available
Price
excl. VAT
Product
Available
Price
excl. VAT
Tape pvc120 48mmx66m transp 35mic
€5.83
/
piece
Log in