Products
Brands
About Eriks
Customer service
BE - English
Home
Tape PP 4500 48 mm x 66 m tran...
Tape PP 4500 48 mm x 66 m transparent
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Width [mm]
48
1
Length [m]
66
1
Colour
Transparent
1
Log in to see your specific pricing.
Log in
1
of
Tape PP 4500 48 mm x 66 m transparent
Product
Available
Price
excl. VAT
Product
Available
Price
excl. VAT
Tape pp4500 48mmx66m transp.
€2.22
/
piece
Log in