
| Product | Maximum operating pressure [bar] | Hose fitting type | Connection termination size | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Socket type 270 in AISI 316 female thread BSPP 1.1/2" | 16 | Female fix thread | 1.1/2" | €9.04/piece | |
| Socket type 270 in AISI 316 female thread BSPP 1/2" | 24 | Female fix thread | 1/2" | €4.00/piece | |
| Socket type 270 in AISI 316 female thread BSPP 1" | 24 | Female fix thread | 1" | €6.18/piece | |
| Socket type 270 in AISI 316 female thread BSPP 3/4" | 24 | Female fix thread | 3/4" | €4.91/piece | |
| Socket type 270 in AISI 316 female thread BSPP 3/8" | 16 | Female fix thread | 3/8" | €6.40/piece | |
| Socket type 270 in AISI 316 female thread BSPP 1/4" | 24 | Female fix thread | 1/4" | €2.87/piece | |
| Socket type 270 in AISI 316 female thread BSPP 1/8" | 24 | Female fix thread | 1/8" | €1.90/piece | |
| Socket type 270 in AISI 316 female thread BSPP 1.1/4" | 16 | Female fix thread | 1.1/4" | €9.88/piece | |
| Socket type 270 in AISI 316 female thread BSPP 2" | 16 | Female fix thread | 2" | €14.11/piece | |
| Socket type 270 in AISI 316 female thread BSPP 3" | 16 | Female fix thread | 3" | €34.65/piece | |
| Socket type 270 in AISI 316 female thread BSPP 4" | 16 | Female fix thread | 4" | €72.48/piece | |
| Socket type 270 in AISI 316 female thread BSPP 2.1/2" | 16 | Female fix thread | 2.1/2" | €46.67/piece | |
| Socket SS316 240 1.1/2"x3/4" | €15.93/piece |