Set thread turning inserts type 2969

Design: Set consisting of: (order no. 2969).
Cutting values for P Steel:
Cutting speed VC: 135?165 m/min.
Cutting values for M Stainless:
Cutting speed VC: 80?95 m/min.
Cutting values for K Cast iron:
Cutting speed VC: 125?155 m/min.
Cutting values for N Aluminium:
Cutting speed VC: 200?575 m/min.
Cutting values for S super-alloy:
Cutting speed VC: 25?45 m/min.
Cutting values for H Hardened steel:
Cutting speed VC: 25?30 m/min.

Grade in mm: 1.0; 1.25; 1.5; 1.75; 2.0; 2.6
Image 1
6 of Set thread turning inserts type 2969
ProductAvailablePriceexcl. VAT