Products
Brands
About Eriks
Customer service
BE - English
Home
Round rod PPE GF30 (30% glassf...
Round rod PPE GF30 (30% glassfilled) black
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Colour
Black
1
Outer diameter [mm]
50
1
80
1
Length [mm]
1000
2
Log in to see your specific pricing.
Log in
2
of
Round rod PPE GF30 (30% glassfilled) black
Product
Colour
Outer diameter [mm]
Length [mm]
Available
Price
excl. VAT
Product
Colour
Outer diameter [mm]
Length [mm]
Available
Price
excl. VAT
Round rod PPE GF30 (30% glassfilled) black ø80x1000 mm
Black
80
1000
€296.18
/
piece
Round rod PPE GF30 (30% glassfilled) black ø50x1000 mm
50
1000
€144.90
/
piece
Log in