Products
Brands
About Eriks
Customer service
BE - English
Home
Pushbutton buffer type 9
Pushbutton buffer type 9
Application: metal plates. To be used as a support for glass plates or tablecoverings, for kitchen-, apparatus- and carriage building. Relevant measurements: bore= A, plate thickness= H.. Colour: black. Hardness: 55 Shore A.
Log in to see your specific pricing.
Log in
Show in stock only
Type
9
1
Height [mm]
2.5
1
Material
CR
1
Log in to see your specific pricing.
Log in
1
of
Pushbutton buffer type 9
Product
Type
Height [mm]
Material
Available
Price
excl. VAT
Product
Type
Height [mm]
Material
Available
Price
excl. VAT
Push buffer CR 55 black type 9 A=6,5
9
2.5
CR
Not available in the webshop
Log in