Products
Brands
About Eriks
Customer service
BE - English
Home
Pushbutton buffer type 12
Pushbutton buffer type 12
Application: metal plates. To be used as a support for glass plates or tablecoverings, for kitchen-, apparatus- and carriage building. Relevant measurements: bore= A, plate thickness= H.. Colour: grey. Hardness: 55 Shore A.
Log in to see your specific pricing.
Log in
Show in stock only
Type
12
1
Height [mm]
1
1
Material
CR
1
Log in to see your specific pricing.
Log in
1
of
Pushbutton buffer type 12
Product
Type
Height [mm]
Material
Available
Price
excl. VAT
Product
Type
Height [mm]
Material
Available
Price
excl. VAT
Push buffer CR 55 grey type 12 A=10
12
1
CR
Not available in the webshop
Log in