Products
Brands
About Eriks
Customer service
BE - English
Home
Pushbutton buffer type 11
Pushbutton buffer type 11
Application: metal plates. To be used as a support for glass plates or tablecoverings, for kitchen-, apparatus- and carriage building. Relevant measurements: bore= A, plate thickness= H. Colour: black. Hardness: 60 Shore A.
Log in to see your specific pricing.
Log in
Show in stock only
Type
11
1
Height [mm]
2
1
Material
NR
1
Log in to see your specific pricing.
Log in
1
of
Pushbutton buffer type 11
Product
Type
Height [mm]
Material
Available
Price
excl. VAT
Product
Type
Height [mm]
Material
Available
Price
excl. VAT
Push buffer NR 60 black type 11 A=10
11
2
NR
Not available in the webshop
Log in