Products
Brands
About Eriks
Customer service
BE - English
Home
Pushbutton buffer type 10
Pushbutton buffer type 10
Application: metal plates. To be used as a support for glass plates or tablecoverings, for kitchen-, apparatus- and carriage building. Relevant measurements: bore= A, plate thickness= H. Hardness: 50-60 Shore A
Log in to see your specific pricing.
Log in
Show in stock only
Type
10
1
Height [mm]
1
1
Material
NR
1
Log in to see your specific pricing.
Log in
1
of
Pushbutton buffer type 10
Product
Type
Height [mm]
Material
Available
Price
excl. VAT
Product
Type
Height [mm]
Material
Available
Price
excl. VAT
Push buffer NR 60 black type 10 A=3
10
1
NR
Not available in the webshop
Log in